
2620 DIRECT DRIVE 250 PPR Length Measurement
Mfr # 2620-DD250
Zoro # G911444990
product price: $1,735.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Alum inum
Standards
IP48
Encoder
Direct Drive, 25 PPR
Mounting
Base and pivot arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2620-DD250
Zoro #
G911444990
UPC #
-
Country of Origin
Malaysia
Details
Color
Yellow
Material
Alum inum
Standards
IP48
Encoder
Direct Drive, 25 PPR
Mounting
Base and pivot arm
Accuracy
+/- 1%
Description
Mechanical pivot arm only of 2600, equipped with a 250 pulse per revolution encoder, poly wheel, for use with an electronic LCD preset counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.