Zoro Homepage

2620 TYPE A 3002 99999.9=F KNURLED Length Measurement

  • Mfr # 2620-332FA

  • Zoro # G011444920


product price: $1,625.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Alum inum
Standards
IP47
Display Type
Analog
Figure Wheel Reading
Ft and in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2620-332FA
Zoro #
G011444920
UPC #
-
Country of Origin
Malaysia

Dimensions

Digit Height
0.25 in
Drive Shaft Diameter
0.28 in

Details

Color
Yellow
Material
Alum inum
Standards
IP47
Display Type
Analog
Figure Wheel Reading
Ft and in
Number of Digits
6
Wheel Circumference
19.7 in
Reset
Manual
Mounting
Base and pivot arm
Drive Direction
Top Going
Wheel Material
Knurled Aluminum
Max Speed
1500mpm or 3000 cpm (whichever is lower)
Accuracy
+/- 1%
Counter Side
Left

Description

Mechanical pivot arm only of 2600, feet and inches, knurled aluminum wheel, top coming count direction, reset lever

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.