
3-Hole Round, Screw Termination
Mfr # 711-0164
Zoro # G0833640
product price: $88.85
/ea
Free Shipping & Returns
Key Features
Mounting
Panel, 3-Hole Round
Reset Type
Non-Reset
Number of Digits
7
IP Rating
IP65
Standards
UL, cUL, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711-0164
Zoro #
G0833640
UPC #
-
Country of Origin
Germany
Dimensions
Length
1.60 in
Depth
1.35 in
Character Height
0.14 in
Width
2.93 in
Details
Item
3-Hole Round, Screw Termination
Mounting
Panel, 3-Hole Round
Reset Type
Non-Reset
Number of Digits
7
IP Rating
IP65
Standards
UL, cUL, CE
Color
Black
Power Rating
3W (AC)
Display Type
Analog
Operating Voltage
24VAC/60Hz
Description
3-Hole Round, Screw Termination
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.