Zoro Homepage

3602 999999 PLAIN 1:10 TC

  • Mfr # 3602-000TC

  • Zoro # G710080368


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Mounting
Base
Reset Type
Lever
Display
Black Decimal Digit, White Background, White Digits, Black Background
Number of Digits
6
Input Type
Rotary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602-000TC
Zoro #
G710080368
UPC #
5060144882462
Country of Origin
Malaysia

Dimensions

Height
2 in
Width
6.59 in
Depth
2.6 in
Overall Depth
2 5/8 in
Overall Height
2 in
Overall Width
6 5/8 in

Details

Item
Mechanical Rotary Counter
Mounting
Base
Reset Type
Lever
Display
Black Decimal Digit, White Background, White Digits, Black Background
Number of Digits
6
Input Type
Rotary
Standards
IP40, REACH, RoHS, WEEE
Special Features
The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio
Max. Counts per Second
50
Features
Reset can be Mounted on the Left or Right Hand Side
Body Material
Plastic
Mounting Style
Base
Operation
Mechanical
Mechanism Rotation
Left Hand Top Coming, Left Hand Top Going, Right Hand Top Coming, Right Hand Top Going
Body Color
Black
Input Mechanism
Rotary
Background Color
Black
Counts per Second - Maximum
50
Includes Mounting Hardware
Included
Digit Color
White

Description

Mechanical Rotary Counter, Input Type Rotary, Number of Digits 6, Mounting Base, Max. Counts per Second 50, Height 2 in, Depth 2.6 in, Width 6.59 in, Display Black Decimal Digit, White Background, White Digits, Black Background, Diameter Not Applicable, Reset Type Lever, Special Features The Reset can be Mounted on the Left or Right Hand Side and the Unit has a Front Facing, Easy-to-View Readout and Operates at upto 3000 Counts Per Minute with 1:1 Gear Ratio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.