Zoro Homepage

3602 FOR 3905-2B RETAIL M/C 9999.7/8 YDS Rotary Counter

  • Mfr # 3602-017430

  • Zoro # G711385677


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Reset Type
Manual
Number of Digits
6
Diameter
0.28 in
Color
Gray
Standards
IP40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602-017430
Zoro #
G711385677
UPC #
-
Country of Origin
Malaysia

Dimensions

Diameter
0.28 in
Height
2 in
Length
2.6 in
Width
4.37 in
Character Height
0.25 in

Details

Reset Type
Manual
Number of Digits
6
Color
Gray
Standards
IP40
Accuracy
+/- 1%
Display Type
Analog

Description

Rotary length measuring counter, yards and 1/8ths, for use with 3905 series assemblies

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.