Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7D SNAP-IN MNT 24VDC 10CPS

  • Mfr # SR8-4017

  • Zoro # G710080313


product price: $26.79
/ea

Key Features

Mounting
Snap-In
Reset Type
No Reset
Number of Digits
7
Input Voltage
24VDC
Max. Counts per Second
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR8-4017
Zoro #
G710080313
UPC #
5060144883421
Country of Origin
India

Dimensions

Height
1.06 in
Depth
1.56 in
Width
1.32 in
Overall Height
1 in
Cutout Height
1 in
Cutout Width
1 1/4 in
Overall Depth
1 1/2 in
Overall Width
1 3/8 in

Details

Item
Electromechanical Counter
Mounting
Snap-In
Reset Type
No Reset
Number of Digits
7
Input Voltage
24VDC
Max. Counts per Second
10
Standards
CE, REACH, RoHS, UKCA, WEEE
Input Voltage - Minimum
12 V DC
Input Voltage - Maximum
24 V DC
Counts per Second - Maximum
10
Mounting Style
Front Panel
Background Color
Black
Counter Display Type
Analog
Digit Color
White

Description

Electromechanical Counter, Number of Digits 7, Mounting Snap-In, Max. Counts per Second 10, Height 1.06 in, Depth 1.56 in, Width 1.32 in, Input Voltage 24VDC, Reset Type No Reset, Standards CE, REACH, RoHS, UKCA, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.