Zoro Homepage

Analog Panel Meter, AC, 68mm x 68mm, Screw

  • Mfr # APM-AMP-ANO

  • Zoro # G506116097


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CUL, RoHS, UKCA, UL, UL50
Accuracy
1%
Includes
Mounting Brackets, Screws
Size (In.)
2.84 x 2.84 x 2.09 in
Type
AC Current; DC Current
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APM-AMP-ANO
Zoro #
G506116097
UPC #
-
Country of Origin
Malaysia

Dimensions

Size (In.)
2.84 x 2.84 x 2.09 in
Manufacturers Warranty Length
3 yr
Overall Height
2.83 in
Overall Width
2.83 in
Digit Height - Minimum
0.23 in
Overall Depth
2.09 in
Cutout Width
2 11/16 in
Cutout Height
2 11/16 in
Digit Height - Maximum
0.47 in

Details

Item
Current Meter
Standards
CE, CUL, RoHS, UKCA, UL, UL50
Accuracy
1%
Includes
Mounting Brackets, Screws
Type
AC Current; DC Current
Range
0 to 10,000 A (Continuous); 0 to 5 A (Direct)
Display Digits
4
Use With
Control Panels and Power Supplies
Display
Negative Digit LCD
Connector Type
Screw Terminal
Output
4-20mA
Interface
RS-485
Mounting
Screws
NEMA Rating
4; 12
Fits
68mm x 68mm
Input Range
0 to 10,000 A (via CT), 0 to 5 A (Direct)
Display Span
9999
DC Voltage Input - Minimum
12 V DC
Product Type
Current Meter
AC Voltage Input - Minimum
12 V AC
Number of Display Digits
4
AC Voltage Input - Maximum
24 V AC
Display Features
High Contrast
Current Display - Minimum
0 A
Digital Display Screen Color
Green, Red, White
AC Magnitude Calculation
True RMS
DC Voltage Input - Maximum
24 V DC
Display Span - Minimum
9
NEMA Enclosure Rating
12, 4
Parameters Measured
AC Voltage, DC Voltage
Digital Display Screen Type
LCD
Terminal Connection Type
Internal Removable Terminal Blocks
Includes Mounting Hardware
Included
Display Span - Maximum
9,999

Description

Analog Panel Meter,5A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.