Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Panel Meter, AC, 68mm x 68mm, Screw

  • Mfr # APM-VOLT-APO

  • Zoro # G006116108


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CUL, RoHS, UL, UL50
Accuracy
1%
Includes
Mounting Brackets, Screws
Size (In.)
2.84 x 2.84 x 2.09 in
Type
AC Voltage/DC Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APM-VOLT-APO
Zoro #
G006116108
UPC #
-
Country of Origin
Malaysia

Dimensions

Size (In.)
2.84 x 2.84 x 2.09 in
Manufacturers Warranty Length
3 yr
Overall Height
2.83 in
Overall Width
2.83 in
Digit Height - Maximum
0.47 in
Digit Height - Minimum
0.23 in
Overall Depth
2.09 in
Cutout Height
2 11/16 in
Cutout Width
2 11/16 in

Details

Item
Voltage Meter
Standards
CE, CUL, RoHS, UL, UL50
Accuracy
1%
Includes
Mounting Brackets, Screws
Type
AC Voltage/DC Voltage
Range
0 to 600 V DC/AC
Use With
Control Panels and Power Supplies
Interface
RS-485
Connector Type
Screw Terminal
Output
4-20mA
Display
Positive Digit LCD
Display Digits
4
Display Span
9999
Mounting
Screws
NEMA Rating
4; 12
Fits
68mm x 68mm
Input Range
0 to 600 V DC/AC
Includes Mounting Hardware
Included
AC Voltage Input - Maximum
24 V AC
NEMA Enclosure Rating
12, 4
Display Span - Minimum
9
Digital Display Screen Color
Green, Red, White
Parameters Measured
AC Voltage, DC Voltage
DC Voltage Input - Maximum
24 V DC
Digital Display Screen Type
LCD
Product Type
Voltage Meter
Terminal Connection Type
Internal Removable Terminal Blocks
Display Features
High Contrast
Number of Display Digits
4
AC Voltage Input - Minimum
12 V AC
Display Span - Maximum
9,999
AC Magnitude Calculation
True RMS
Voltage Display - Maximum
600 V
Voltage Display - Minimum
0 V
DC Voltage Input - Minimum
12 V DC

Description

Voltage Meter, AC Voltage/DC Voltage, Input Range 0 to 600 V DC/AC, Accuracy 1 Percent, Display Span 9999, Display Digits 4, Positive Digit LCD Display, Use With Control Panels and Power Supplies, Fits 68mm x 68mm, Connector Type Screw Terminal, RS-485 Interface, Output 4-20mA, 4; 12 NEMA Rating, Mounting Screws, Includes Mounting Brackets, Screws, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.