Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # 7401AS
- Zoro # G624146464
product price:Â
$
32.15
/ea
Key Features
Terminal Connection Type
Plug-In
Operating Temperature - Minimum
-10 Degrees C
Overall Height
21 mm
Product Type
Totalizer
Digit Height
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7401AS
- Zoro #
- G624146464
- UPC #
- 5060144887092
- Country of Origin
- Malaysia
- Item
- Counter
- Terminal Connection Type
- Plug-In
- Operating Temperature - Minimum
- -10 Degrees C
- Product Type
- Totalizer
- Reset Type
- No Reset
- Standards
- CE, cUL, UL
- Display Features
- High Contrast
- IP Rating
- Not Rated
- Counts per Second - Maximum
- 10,000
- NEMA Enclosure Rating
- Not Rated
- Digit Color
- Black
- Number of Digits
- 8
- Count Speed - Maximum
- 10 kHz
- Counter Display Type
- LCD
- Operating Temperature - Maximum
- 60 Degrees C
- Features
- The 7400 Series is a Bi-Directional Totalizing Counter for PCB Mounting, Uses the Latest CMOS Circuitry to Achieve an Expected Battery Life of 10 Years and has a Low Speed Contact Closure Input with Integral De-Bounce Circuitry
Dimensions
- Overall Height
- 21 mm
- Digit Height
- 0.32 in
- Overall Depth
- 13 1/2 mm
- Overall Width
- 47 mm
Description
Counter, Number of Digits 8, Output Rating Not Applicable, Reset Type No Reset, Standards CE, cUL, UL, IP Rating Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.