Counter
- Mfr # E760MRT25DC12
- Zoro # G324146696
product price:Â
$
38.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Reset Type
No Reset
Standards
CSA, UL
Overall Depth
1 5/8 in
Counter Display Type
Analog
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E760MRT25DC12
- Zoro #
- G324146696
- UPC #
- 5061089361555
- Country of Origin
- Brazil
- Item
- Counter
- Reset Type
- No Reset
- Standards
- CSA, UL
- Counter Display Type
- Analog
- Housing Material
- Plastic
- Number of Digits
- 7
- Counts per Second - Maximum
- 25
- Digit Color
- White
- Background Color
- Black
Dimensions
- Overall Depth
- 1 5/8 in
- Overall Height
- 3/4 in
- Overall Width
- 1 1/8 in
Description
Counter, Number of Digits 7, Reset Type No Reset, Standards CSA, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.