Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # KE610F10AC120
- Zoro # G724146487
product price:Â
$
37.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Background Color
Black
Housing Material
Plastic
Counts per Second - Maximum
10
NEMA Enclosure Rating
Not Rated
Operating Temperature - Maximum
104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610F10AC120
- Zoro #
- G724146487
- UPC #
- 5061089360527
- Country of Origin
- Brazil
- Item
- Counter
- Background Color
- Black
- Housing Material
- Plastic
- Counts per Second - Maximum
- 10
- NEMA Enclosure Rating
- Not Rated
- Operating Temperature - Maximum
- 104 Degrees F
- AC Input Voltage - Maximum
- 120 V AC
- AC Input Voltage - Minimum
- 110 V AC
- Terminal Connection Type
- Wire Leads
- Digit Color
- White
- Mounting Style
- Front Panel
- Product Type
- Electromechanical Counter
- Counter Display Type
- Analog
- Reset Type
- No Reset
- Standards
- CE, cUL, UL
- Operating Temperature - Minimum
- 23 Degrees F
- Number of Digits
- 6
- IP Rating
- Not Rated
Dimensions
- Overall Depth
- 2 1/4 in
- Overall Width
- 1 3/8 in
- Overall Height
- 1 in
- Digit Height - Maximum
- 0.16 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.