Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # KE610FB10AC240
- Zoro # G924146935
product price:Â
$
38.29
/ea
Key Features
AC Input Voltage - Minimum
220 V AC
Housing Material
Plastic
Background Color
Black
Mounting Style
Base, Front Panel
NEMA Enclosure Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610FB10AC240
- Zoro #
- G924146935
- UPC #
- 5061089360664
- Country of Origin
- Brazil
- Item
- Counter
- AC Input Voltage - Minimum
- 220 V AC
- Housing Material
- Plastic
- Background Color
- Black
- Mounting Style
- Base, Front Panel
- NEMA Enclosure Rating
- Not Rated
- Standards
- CE, cUL, UL
- Operating Temperature - Minimum
- 23 Degrees F
- AC Input Voltage - Maximum
- 240 V AC
- Counts per Second - Maximum
- 10
- Operating Temperature - Maximum
- 104 Degrees F
- Counter Display Type
- Analog
- Digit Color
- White
- Terminal Connection Type
- Wire Leads
- Product Type
- Electromechanical Counter
- Reset Type
- No Reset
- Number of Digits
- 6
- IP Rating
- Not Rated
Dimensions
- Overall Width
- 1 1/2 in
- Digit Height - Maximum
- 0.16 in
- Overall Depth
- 2 3/8 in
- Overall Height
- 2 1/4 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.