Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # KE610FL10DC110
- Zoro # G624146884
product price:Â
$
39.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
DC Input Voltage - Minimum
105 V DC
IP Rating
Not Rated
Overall Depth
2 1/4 in
Reset Type
No Reset
Digit Height - Maximum
0.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610FL10DC110
- Zoro #
- G624146884
- UPC #
- 5061089360879
- Country of Origin
- Brazil
- Item
- Counter
- DC Input Voltage - Minimum
- 105 V DC
- IP Rating
- Not Rated
- Reset Type
- No Reset
- Digit Color
- White
- DC Input Voltage - Maximum
- 110 V DC
- Background Color
- Black
- Standards
- CE, cUL, UL
- Operating Temperature - Maximum
- 104 Degrees F
- Number of Digits
- 6
- NEMA Enclosure Rating
- Not Rated
- Terminal Connection Type
- Wire Leads
- Operating Temperature - Minimum
- 23 Degrees F
- Product Type
- Electromechanical Counter
- Counts per Second - Maximum
- 10
- Housing Material
- Plastic
- Counter Display Type
- Analog
Dimensions
- Overall Depth
- 2 1/4 in
- Digit Height - Maximum
- 0.16 in
- Overall Width
- 1 1/2 in
- Overall Height
- 1 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.