Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # KE610RB10DC12
- Zoro # G724146678
product price:Â
$
38.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
IP Rating
Not Rated
Digit Color
White
Product Type
Electromechanical Counter
Operating Temperature - Minimum
23 Degrees F
Counter Display Type
Analog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610RB10DC12
- Zoro #
- G724146678
- UPC #
- 5061089361074
- Country of Origin
- Brazil
- Item
- Counter
- IP Rating
- Not Rated
- Digit Color
- White
- Product Type
- Electromechanical Counter
- Operating Temperature - Minimum
- 23 Degrees F
- Counter Display Type
- Analog
- Counts per Second - Maximum
- 10
- Reset Type
- No Reset
- Mounting Style
- Base
- Operating Temperature - Maximum
- 104 Degrees F
- DC Input Voltage - Maximum
- 12 V DC
- Standards
- CE, cUL, UL
- Background Color
- Black
- DC Input Voltage - Minimum
- 11 V DC
- NEMA Enclosure Rating
- Not Rated
- Housing Material
- Plastic
- Number of Digits
- 6
- Terminal Connection Type
- Wire Leads
Dimensions
- Overall Width
- 1 1/2 in
- Digit Height - Maximum
- 0.16 in
- Overall Height
- 2 1/4 in
- Overall Depth
- 2 3/8 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.