Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # P8-4904
- Zoro # G324146757
product price:Â
$
80.35
/ea
Key Features
Overall Depth
2 1/2 in
Digit Height - Maximum
0.16 in
Reset Type
Push Button
Operating Temperature - Minimum
-15 Degrees F
Product Type
Electromechanical Counter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P8-4904
- Zoro #
- G324146757
- UPC #
- 5060144880901
- Country of Origin
- India
- Item
- Counter
- Reset Type
- Push Button
- Operating Temperature - Minimum
- -15 Degrees F
- Product Type
- Electromechanical Counter
- NEMA Enclosure Rating
- Not Rated
- DC Input Voltage - Minimum
- 22 V DC
- Digit Color
- White
- Background Color
- Black
- Number of Digits
- 4
- DC Input Voltage - Maximum
- 24 V DC
- Counter Display Type
- Analog
- Standards
- CE, RoHS, UL
- IP Rating
- Not Rated
- Terminal Connection Type
- Wire Leads
- Mounting Style
- Front Panel
- Operating Temperature - Maximum
- 140 Degrees F
- Counts per Second - Maximum
- 10
Dimensions
- Overall Depth
- 2 1/2 in
- Digit Height - Maximum
- 0.16 in
- Cutout Width
- 1 1/2 in
- Cutout Height
- 1 in
- Overall Width
- 1 3/4 in
- Overall Height
- 1 3/8 in
Description
Counter, Number of Digits 4, Reset Type Push Button, Standards CE, RoHS, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.