Zoro Homepage

CTR, POS IND, 10-30VDC, 2 INPUT 4-30VDC

  • Mfr # 521K.2

  • Zoro # G710080870


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Push Button
Display
LED
Number of Digits
6
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521K.2
Zoro #
G710080870
UPC #
5060144884596
Country of Origin
Germany

Dimensions

Height
3.064 in
Character Height
8 mm
Width
5.033 in
Cutout Height
1 in
Overall Depth
2 3/8 in
Cutout DIN Size
1/8
Overall Height
1 in
Cutout Width
1 7/8 in
Overall Width
2 in
Digit Height - Maximum
0.32 in
Cutout Diameter
1/8 in

Details

Item
LCD Counter
Mounting
Panel
Reset Type
Push Button
Display
LED
Number of Digits
6
IP Rating
IP65
Standards
CE Approved, RoHS
Connector Type
Screw Terminal
NEMA Rating
12, 4X
Preset
Yes
Input Signal
High: 4 to 30 VDC, Low: 0 to 1 VDC
Prescaling Range
0.00001 to 99.9999
Max. Counts per Second
10 kHz
Power Required
10 to 30 VDC
Input Voltage
10 to 30V DC
Special Features
Easy 2 Button Programming, Input Pulse-Shape Variable (Schmitt Trigger Characteristics)
Fits
1/32 DIN
Features
2-Button Programming, Connection with Screw Terminal
Terminal Connection Type
Screw
NEMA Enclosure Rating
12, 4
Mounting Style
Panel
Counts per Second - Maximum
500
Count Speed - Maximum
10 kHz
Digit Color
Black
Counter Display Type
LED

Description

LCD Counter, Number of Digits 6, LED Display, Character Height 8 mm, Max. Counts per Second 10 kHz, Input Signal High: 4 to 30 VDC, Low: 0 to 1 VDC, Output Rating Not Applicable, Mounting Panel, Diameter Not Applicable, Height 3.064 in, Width 5.033 in, Preset Yes, Power Required 10 to 30 VDC, Prescaling Range 0.00001 to 99.9999, Reset Type Push Button, Connector Type Screw Terminal, Special Features Easy 2 Button Programming, Input Pulse-Shape Variable (Schmitt Trigger Characteristics)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.