Zoro Homepage

Digital Timer Switch Relay, 24-240V AC/DC, 8 Functions, 1x C/O Form C

  • Mfr # TS7954

  • Zoro # G116476208


product price: $49.39
/ea

Key Features

Delay Function
8 Functions, 1x C/O (Form C)
Coil Voltage
24-240 VAC/DC
Width
0.7 in
Standards
UL94-V0
Length
3.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS7954
Zoro #
G116476208
UPC #
-
Country of Origin
India

Dimensions

Width
0.7 in
Length
3.34 in
Depth
3 in

Details

Item
Timer Switch Relay
Delay Function
8 Functions, 1x C/O (Form C)
Coil Voltage
24-240 VAC/DC
Standards
UL94-V0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.