Zoro Homepage

Electromechanical Counter

  • Mfr # P2-4916A

  • Zoro # G406125021


product price: $32.49
/ea

Key Features

Mounting
Front and V-Base
Reset Type
No Reset
Display
6 Digit White on Black
Number of Digits
6
Input Voltage
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2-4916A
Zoro #
G406125021
UPC #
-
Country of Origin
India

Dimensions

Depth
2.81 in
Width
1.41 in
Height
0.97 in
Overall Width
1 1/2 in
Overall Height
2 1/4 in
Cutout Width
1 1/2 in
Overall Depth
2 3/4 in
Cutout Height
1 in

Details

Item
Electromechanical Counter
Mounting
Front and V-Base
Reset Type
No Reset
Display
6 Digit White on Black
Number of Digits
6
Input Voltage
120VAC
Max. Counts per Second
10
Special Features
Long Life; Rugged Plastic Package
Min. On/Off Pulse
50/50 msec.
Standards
CE, CUL, REACH, RoHS, UKCA, UL, WEEE
Input Signal
120VAC
Power Type
Electro-Mechanical
Digits
6 Digits
Reset Option
Non-Reset
Input
110V DC, 120V AC, 125V DC, 12V DC, 230V AC, 24V AC, 24V DC, 4.5V DC, 48V AC, 48V DC, 6V DC
Counter Type
Totalizing Counter
Housings
Base Mount, Behind the Panel
Certifications
cUL, UL
Digit Color
White
Counter Display Type
Analog
Counts per Second - Maximum
10
Background Color
Black
Mounting Style
Base
Input Voltage - Minimum
90 V AC
Input Voltage - Maximum
120 V AC

Description

Electromechanical Counter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.