Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Counter, 8 Digits, LCD

  • Mfr # 6308-0500-0000

  • Zoro # G0290753


product price: $46.15
/ea

Key Features

Mounting
Rectangular Panel with Clip
Reset Type
Push Button
Display
LCD
Number of Digits
8
Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6308-0500-0000
Zoro #
G0290753
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1.1 in
Character Height
0.32 in Black Numbers on White Background
Depth
1.5 in
Height
1.1 in
Length
2"
Overall Width
2 in
Overall Height
1 1/8 in
Digit Height - Maximum
0.32 in
Cutout DIN Size
1/8
Cutout Width
1 7/8 in
Cutout Height
1 in
Overall Depth
1 1/2 in

Details

Item
Electronic Counter
Mounting
Rectangular Panel with Clip
Reset Type
Push Button
Display
LCD
Number of Digits
8
Output
None
Preset
no
IP Rating
IP66
Standards
CE Approved, REACH, RoHS, UKCA, UL, WEEE
Fits
1.79 in x 0.89 in Panel Cutout
Power Required
Self Powered (15+ yr Lithium Battery)
Scaler
No
Input Signal
Dry Contact
Interface
None
Max. Counts per Second
40 Low Speed Mode, 500 High Speed Mode
NEMA Rating
12, 4, 4X
Accuracy
100%
Min. On/Off Pulse
1.0 msec in High Speed Mode, 12.5 msec in Low Speed Mode
Connector Type
6 Screw Terminals
Series
63
Input Voltage
Lithium Battery
Relay
No
Features
Durable Plastic Housing that Makes them Suitable for Hard-Wearing, Industrial Applications, Reflective Display with Seven Icons, Three Redi-Alerts, and Switch (dry Contact)
Power Type
Battery Powered
Input
10-300V DC, 20-300V AC, 3 - 30V DC, Dry Contact Switch
Certifications
CE, IP66, NEMA 4 & 12, ROHS, UL, WEEE
Counter Type
Totalizing Counter
Housings
1/32nd DIN
Digits
8 Digits
Reset Option
Manual Reset, Remote Reset
Background Color
White
Counts per Second - Maximum
500
Power Source
Battery
Mounting Style
Panel
Display Features
High Contrast
Counter Display Type
LCD
Terminal Connection Type
Screw
Digit Color
Black
Count Speed - Maximum
500 Hz
NEMA Enclosure Rating
12, 4

Description

Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.32 in Black Numbers on White Background, Max. Counts per Second 40 Low Speed Mode, 500 High Speed Mode, Input Signal Dry Contact, Output Rating Not Applicable, Output None, Mounting Rectangular Panel with Clip, Height 1.1 in, Depth 1.5 in, Width 1.1 in, Series 63, Scaler No, Preset No, Power Required Self Powered (15+ yr Lithium Battery), Min. On/Off Pulse 1.0 msec in High Speed Mode, 12.5 msec in Low Speed Mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.