Zoro Homepage

Electronic Lcd Counter

  • Mfr # 3410-2010

  • Zoro # G0658701


product price: $38.15
/ea

Key Features

Reset Type
Remote Signal
Number of Digits
8
Standards
CE, CUL, UL
Width
1.1 in
Depth
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410-2010
Zoro #
G0658701
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1.1 in
Depth
0.78 in
Length
1.6 in
Bezel To Back Length
0.75 in
Bezel Face Size
1.60 in x 1.10 in
Length (Straight Wireway)
1.6 in
Overall Height
1 1/8 in
Overall Width
1 5/8 in
Cutout Width
37 1/2 in
Bezel Face Width
1 5/8 in
Cutout Height
24 1/2 in
Bezel Face Height
1 1/8 in
Overall Depth
3/4 in

Description

Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 1.60 in x 1.10 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 9,999,999.9, Operating Voltage 10 to 240V AC, 5 to 110V DC, Hz 50/60 Hz, Number of Digits 8, Display Units Hours/Tenths, Bezel To Back Length 0.75 in, Depth 0.78 in, Length 1.6 in, Width 1.1 in, NEMA Rating 12, 4X, Material of Construction ABS, Reset Type Remote Signal, Temp. Range -4 Degrees to 140 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.