
ENCODER DIRECT DRIVE METERS 250 PPR Length Measurement (Discontinued)
- Mfr # 3900-DD250
- Zoro # G211444911
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3900-DD250
Zoro #
G211444911
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
25.6 in
Length
5.7 in
Height
6.9 in
Material Thickness
up to 0.94 in
Details
Accuracy
0.0025
Color
Black
Mounting
Base
Encoder
Direct Drive, 250 PPR
Description
Fabric and carpet measuring system, equipped with a 250 pulse per revolution encoder, reset lever, up to .94in. thick, to be used with an electronic preset counter
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.