Fabric and Carpet Measurement
- Mfr # 3900B TYPE A
- Zoro # G024218693
product price:Â
$
2,719.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
+/-0.25 %
Wheel Circumference
9 843/1000 m
Number of Digits
6
Wheel Diameter
3 133/1000 m
Counter Location
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3900B TYPE A
- Zoro #
- G024218693
- UPC #
- -
- Country of Origin
- Malaysia
- Accuracy
- +/-0.25 %
- Item
- Fabric and Carpet Measurement
- Wheel Circumference
- 9 843/1000 m
- Number of Digits
- 6
- Counter Location
- Left
- System of Measurement
- Metric/SAE
- Number of Wheels
- Dual Wheel
- Measuring Units
- Centimeters, Meters
- Wheel Tread Material
- Rubber
Dimensions
- Wheel Diameter
- 3 133/1000 m
- Digit Height
- 6.8 mm
Description
Fabric and Carpet Measurement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.