Shop TRUMETER
See all product information
Create Account
Fabric and Carpet Measurement
- Mfr # 3905-1B TYPE A
- Zoro # G824218763
product price:Â
$
2,719.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Counter Location
Left
Number of Digits
6
Number of Wheels
Dual Wheel
Measuring Units
Feet, Inches
System of Measurement
Metric/SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3905-1B TYPE A
- Zoro #
- G824218763
- UPC #
- -
- Country of Origin
- Malaysia
- Counter Location
- Left
- Item
- Fabric and Carpet Measurement
- Number of Digits
- 6
- Number of Wheels
- Dual Wheel
- Measuring Units
- Feet, Inches
- System of Measurement
- Metric/SAE
- Accuracy
- +/-0.25 %
- Wheel Circumference
- 9 843/1000 m
- Wheel Tread Material
- Rubber
Dimensions
- Wheel Diameter
- 3 133/1000 m
- Digit Height
- 6.16 mm
Description
Fabric and Carpet Measurement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.