Shop TRUMETER

Hour Meter, 7 Digits, 60 HZ

  • Mfr # 711-0150
  • Zoro # G0682565

product price: 
$
64.79
/ea

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
7
Operating Voltage
115V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
711-0150
Zoro #
G0682565
UPC #
-
Country of Origin
Germany

Dimensions

Bezel Face Size
2.28 in dia
Width
2.28 in
Length
2.28 in
Depth
1.35 in
Bezel To Back Length
0.62 in
Length (Straight Wireway)
2.28 in
Overall Diameter
2 1/4 in
Bezel Face Diameter
2 1/4 in
Cutout Diameter
2 in
Overall Depth
1 1/2 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
7
Operating Voltage
115V AC
Time Range
0 to 99999.99
Bezel Face Shape
Round
Bezel Face Type
Flush Round
Terminal Type
Screw
Temp. Range
-22 Degrees to 158 Degrees F
Hz
60 Hz
NEMA Rating
12, 4X
Mounting Method
Bracket
Fits Panel Cut Out
1.79 in x 1.79 in
Material of Construction
ABS
Elapsed Time To
99,999.99
Standards
CE, CUL, UKCA, UL
Input
115V AC, 230V AC, 24V AC, Synchronous Motor
Timer Type
Hour Meter
Digits
7 Digits
Housings
2-Hole, 3-Hole, Flush Rectangular, SAE Round, Square
Certifications
CE, cUL, IP66, UKCA, UL
Power Type
Electro-Mechanical
Reset Option
Non-Reset
Input Voltage - Minimum
90 V AC
Input Voltage - Maximum
115 V AC
Counter Display Type
Analog
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-22 Degrees F
NEMA Enclosure Rating
12, 4X
Mount Securing Method
Bracket
Mounting Style
Flush
Display Span - Maximum
99,999.99
Hour Unit Increment
Tenth

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.28 in dia, Bezel Face Shape Round, Bezel Face Type Flush Round, Elapsed Time To 99,999.99, Operating Voltage 115V AC, Hz 60 Hz, Number of Digits 7, Display Units Hours/Tenths, Bezel To Back Length 0.62 in, Depth 1.35 in, Length 2.28 in, Width 2.28 in, NEMA Rating 12, 4X, Material of Construction ABS, Reset Type No Reset, Temp. Range -22 Degrees to 158 Degrees F, Mounting Method Bracket, Terminal Type Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.