Zoro Homepage

Hour Meter

  • Mfr # 711-0187

  • Zoro # G0833738


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Reset Type
No Reset
Number of Digits
7
Bezel Face Shape
Square
Overall Height
2 1/4 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-0187
Zoro #
G0833738
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
2 1/4 in
Overall Width
2 in

Details

Item
Hour Meter
Reset Type
No Reset
Number of Digits
7
Bezel Face Shape
Square
Counter Display Type
Analog
Mounting Style
Panel
Input Voltage - Maximum
115 V AC
Display Span - Maximum
99,999.1
Input Voltage - Minimum
90 V AC

Description

Hour Meter, Bezel Face Shape Square, Number of Digits 7, Reset Type No Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.