Zoro Homepage

Hour Meter Gasket, 2-Hole, For Use w/3AE15

  • Mfr # 5003-010

  • Zoro # G2318041


product price: $3.85
/ea

Key Features

Mounting Type
2-Hole
NEMA Type
4X
Shape
Rectangular
For Use With
3AB98, 3AE15
NEMA Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003-010
Zoro #
G2318041
UPC #
-
Country of Origin
India

Details

Item
Hour Meter Gasket
Mounting Type
2-Hole
NEMA Type
4X
Shape
Rectangular
For Use With
3AB98, 3AE15
NEMA Rating
4X
Digits
6 Digits
Housings
2-Hole, 3-Hole, Flush Rectangular, SAE Round, Square
Reset Option
Non-Reset
Input
90-264V AC
Power Type
Electro-Mechanical
Timer Type
Hour Meter
Certifications
CE, cUL, IP66, NEMA 4 & 12, ROHS, UKCA, UL
Compatible Product Type
Hour Meter
Compatible with Manufacturer Model Number
722-0001
Product Type
Gasket
Compatible Manufacturer Model Number
722-0001
Compatible Manufacturer Part Number
722-0001
Compatible with Manufacturer Model No.
722-0001
Compatible with Mfr. Model No.
722-0001
For Use with Mfr Model Number
722-0001
For Use With Mfr. Model Number
722-0001
Compatible Pump Manufacturer Part Number
722-0001
Compatible Mfr. Model Number
722-0001

Description

Hour Meter Gasket, 2-Hole Mounting Type, NEMA Type 4X, For Use With 3AE15, 3AB98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.