Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hour Meter, LCD, Clip, 8 Digit, ABS/PC Blend

  • Mfr # 6320-1000-0000

  • Zoro # G2033087


product price: $52.19
/ea

Key Features

Display Type
LCD
Reset Type
Remote Signal
Display Units
Hours/Tenths
Number of Digits
8
Operating Voltage
3 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320-1000-0000
Zoro #
G2033087
UPC #
-
Country of Origin
Malaysia

Dimensions

Bezel Face Size
2.00 in x 1.10 in
Width
2 in
Length
1.65 in
Bezel To Back Length
1.5 in
Length (Straight Wireway)
1.65 in
Overall Height
1 1/8 in
Overall Width
2 in
Overall Depth
1 5/8 in
Cutout DIN Size
1/32
Cutout Height
7/8 in
Cutout Width
1 3/4 in
Bezel Face Width
2 in
Bezel Face Height
1 1/8 in

Details

Item
Hour Meter
Display Type
LCD
Reset Type
Remote Signal
Display Units
Hours/Tenths
Number of Digits
8
Operating Voltage
3 to 30V DC
Time Range
0 to 9999999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Flush Mount
Temp. Range
-4 Degrees to 140 Degrees F
Terminal Type
Terminal Block
Hz
50/60 Hz
Fits
1.77 in X 0.89 in
Elapsed Time To
9,999,999.9
Input Type
3 to 30V DC
NEMA Rating
12, 4, 4X
Material of Construction
ABS/PC Blend
Mounting Method
Clip
Ambient Temp. Range
-4 Degrees to 140 Degrees F
Standards
CE, CUL, RoHS, UL, WEEE
Power Type
Battery Powered
Timer Type
Hour Meter
Digits
8 Digits
Input
High Voltage (20-300V AC or 10-300V DC) <2mA, Low Voltage (3-30V DC) <2mA, Switch Input (no voltage)
Reset Option
Non-Reset, Remote Reset
Housings
1/32nd DIN, Flush Rectangular
Certifications
CE, cUL, IP66, NEMA 4 & 12, ROHS, UL
Input Voltage - Maximum
30 V DC
Operating Temperature - Minimum
-4 Degrees F
Counter Display Type
LCD
Operating Temperature - Maximum
140 Degrees F
Includes Mounting Hardware
Included
Hour Unit Increment
Tenth
Input Voltage - Minimum
3 V DC
Display Span - Maximum
9,999,999.9
NEMA Enclosure Rating
12, 4
Mounting Style
Panel
Mount Securing Method
Clip

Description

Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2.00 in x 1.10 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 9,999,999.9, Operating Voltage 3 to 30V DC, Hz 50/60 Hz, Number of Digits 8, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Length 1.65 in, Width 2 in, Ambient Temp. Range -4 Degrees to 140 Degrees F, NEMA Rating 12, 4, 4X, Material of Construction ABS/PC Blend, Input Type 3 to 30V DC, Reset Type Remote Signal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.