Zoro Homepage

HR, 10-80VDC Sq Bezel Fl Sct Meter Electromechanical Hour Meter

  • Mfr # 731-0180

  • Zoro # G511385662


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Display Type
Analog
Mounting Type
Panel, Flush Square
Reset Type
Non-Reset
Number of Digits
7
Operating Voltage
10-80VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731-0180
Zoro #
G511385662
UPC #
-
Country of Origin
Germany

Dimensions

Depth
1.35 in
Character Height
0.14 in
Length
1.55 in
Width
1.89 in

Details

Display Type
Analog
Mounting Type
Panel, Flush Square
Reset Type
Non-Reset
Number of Digits
7
Operating Voltage
10-80VDC
Terminal Type
1/4 in spade terminals
IP Rating
IP65
Material of Construction
Polymer
Standards
UL, cUL, CE

Description

7 digit electromechanical hour meter, 10-80 VDC, square housing, screw terminals

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.