Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internet Gateway

  • Mfr # IOT-GATEWAY-ETH

  • Zoro # G306134116


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Cord
Features
Includes 24 Months of Cellular Data, Remote Monitoring of 4 APMs via 4G or Ethernet Connection
Special Features
24 Months Subscription to Trumeter Cloud Dashboard, 4G Model Includes 24 Months of Cellular Data, Exportable Data Securely Stored in the Cloud for 45 Days, Instant Email And/Or Text Message on Alarm Conditions, Remote Monitoring of Up to 4 Apms Via 4G or Ethernet Connection
Manufacturers Warranty Length
3 yr
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IOT-GATEWAY-ETH
Zoro #
G306134116
UPC #
5060144887443
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
4 1/2 in
Height (In.)
1.1 in
Overall Width
6 3/8 in
Depth (In.)
1.1 in
Manufacturer Warranty Length
3 yr
Overall Depth
1 1/8 in

Details

Item
Internet Gateway
Includes
Power Cord
Features
Includes 24 Months of Cellular Data, Remote Monitoring of 4 APMs via 4G or Ethernet Connection
Special Features
24 Months Subscription to Trumeter Cloud Dashboard, 4G Model Includes 24 Months of Cellular Data, Exportable Data Securely Stored in the Cloud for 45 Days, Instant Email And/Or Text Message on Alarm Conditions, Remote Monitoring of Up to 4 Apms Via 4G or Ethernet Connection
Alarm
Flashing LED
Alarm Type
Audible
Display Type
Analog
Digital Display Screen Type
LED

Description

Internet Gateway, Features Includes 24 Months of Cellular Data, Remote Monitoring of 4 APMs via 4G or Ethernet Connection, Overall Depth 1 1/8 in, Overall Diameter Not Applicable, Overall Height 4 1/2 in, Overall Width 6 3/8 in, Digital Display Screen Type LED, Alarm Type Audible, Display Type Analog, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable, Count Direction Not Applicable, Number of Channels Not Applicable, Clock Function Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.