Zoro Homepage

LH, Top Coming, Subtracts

  • Mfr # FL8-4916D

  • Zoro # G510080315


product price: $37.59
/ea

Key Features

Mounting
Panel
Reset Type
No Reset
Number of Digits
6
Height
1.811 in
Width
1.535 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL8-4916D
Zoro #
G510080315
UPC #
5060144882806
Country of Origin
India

Dimensions

Height
1.811 in
Width
1.535 in
Depth
2.49 in
Overall Width
1 1/2 in
Cutout Width
1 1/2 in
Overall Height
1 3/4 in
Cutout Height
1 in
Overall Depth
2 1/2 in

Details

Item
Electromechanical Counter
Mounting
Panel
Reset Type
No Reset
Number of Digits
6
Max. Counts per Second
10
Input Voltage
24VDC
Standards
CE, CUL, REACH, RoHS, UKCA, UL, WEEE
Mounting Style
Front Panel
Input Voltage - Minimum
12 V DC
Input Voltage - Maximum
24 V DC
Counts per Second - Maximum
10
Counter Display Type
Analog
Background Color
Black
Digit Color
White

Description

Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.811 in, Depth 2.49 in, Width 1.535 in, Input Voltage 24VDC, Reset Type No Reset, Standards CE, CUL, REACH, RoHS, UKCA, UL, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.