Zoro Homepage

Material Length Measuring Machine

  • Mfr # 2620-132CA

  • Zoro # G010087814


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Features
Optional Encoder and Electronic Counter, Totalizing Counter
Body Material
Cast Aluminum
Meausuring Length - Maximum
99,999.9 m
For Diameter - Maximum
15 mm
Measuring Wheel Circumference
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2620-132CA
Zoro #
G010087814
UPC #
5060144881946
Country of Origin
Malaysia

Dimensions

Meausuring Length - Maximum
99,999.9 m
For Diameter - Maximum
15 mm

Details

Item
Material Length Measuring Machine
Features
Optional Encoder and Electronic Counter, Totalizing Counter
Body Material
Cast Aluminum
Measuring Wheel Circumference
500 mm
Counter Type
3602 Counter
Counter Display Type
Analog
Number of Measuring Digits
6
Units of Measurement
Centimeters, Meters
Counter Location
Left
Mount Type
Removable Base
Measuring Wheel Material
Poly Coated
Material Travel Direction
Towards the Operator
For Material Type
Hard Materials

Description

Material Length Measuring Machine, Body Material Cast Aluminum, Counter Display Type Analog, Counter Location Left, Counter Type 3602 Counter, Features Optional Encoder and Electronic Counter, Totalizing Counter, For Diameter - Maximum 15 mm, Material Travel Direction Towards the Operator, Meausuring Length - Maximum 99,999.9 m, Measuring Wheel Circumference 500 mm, Measuring Wheel Material Poly Coated, Mount Type Removable Base, Mounting Location Any Flat Surface, Number of Measuring Digits 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.