Zoro Homepage

Material Length Measuring Machine

  • Mfr # 2630-132CA

  • Zoro # G510087857


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Features
Additional Counter or Encoder Can Be Fitted to Keep a Total While the Main Counter is Reset, Can Be Interfaced to a Data Processing System, Continuous Operation at Up to 25 meter/sec (82 ft/sec) or 50 Counts Per Second, Hardened Steel Inlet and Outlet Guides, Polyurethane Covered Measuring Wheel, Self Lubricating Bearings on Both Rollers
Body Material
Cast Aluminum
Number of Measuring Digits
6
Accuracy
+/-1%
Overall Height
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2630-132CA
Zoro #
G510087857
UPC #
5060144881410
Country of Origin
Malaysia

Dimensions

Overall Height
260 mm
Overall Length
466 mm
Meausuring Length - Maximum
99,999.9 m
For Diameter - Maximum
0.59 in
For Diameter - Minimum
0.0197 in
Overall Width
280 mm

Details

Item
Material Length Measuring Machine
Features
Additional Counter or Encoder Can Be Fitted to Keep a Total While the Main Counter is Reset, Can Be Interfaced to a Data Processing System, Continuous Operation at Up to 25 meter/sec (82 ft/sec) or 50 Counts Per Second, Hardened Steel Inlet and Outlet Guides, Polyurethane Covered Measuring Wheel, Self Lubricating Bearings on Both Rollers
Body Material
Cast Aluminum
Number of Measuring Digits
6
Accuracy
+/-1%
Counter Location
Left
Material Travel Direction
Towards the Operator
Measuring Wheel Circumference
250 mm
For Material Type
Cable, Rope, Tubing, Wire
Mount Type
Removable Base
Units of Measurement
Centimeters, Meters
Measuring Wheel Material
Poly Coated
Counter Type
3602 Counter
Counter Display Type
Analog

Description

Material Length Measuring Machine, Accuracy +/-1 Percent, Body Material Cast Aluminum, Counter Display Type Analog, Counter Location Left, Counter Type 3602 Counter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.