Zoro Homepage

Material Length Measuring Machine

  • Mfr # 3905-1B TYPE D

  • Zoro # G710354360


product price: $2,943.99
/ea
Free Shipping & Returns

Key Features

Features
Accommodates Easily Marked and/or Abrasive Materials (With Special Wheels), Calibration Certification on Request at Additional Cost, Measures Material Up to 24 mm (0.94 in) Thick
Standards
Calibration Certification
Number of Measuring Digits
6
Counter Location
Left
Overall Width
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3905-1B TYPE D
Zoro #
G710354360
UPC #
5060144884497
Country of Origin
Malaysia

Dimensions

Overall Width
6.69 in
Meausuring Length - Maximum
1,199,999 in
For Maximum Thickness
24 mm
Overall Height
8.7 in
Overall Length
25.59 in

Details

Item
Machine Screw
Features
Accommodates Easily Marked and/or Abrasive Materials (With Special Wheels), Calibration Certification on Request at Additional Cost, Measures Material Up to 24 mm (0.94 in) Thick
Standards
Calibration Certification
Number of Measuring Digits
6
Counter Location
Left
Units of Measurement
Centimeters, Meters
For Material Type
Carpet and Textiles, Fabric
Material Travel Direction
Away from the Operator
For Pile Type
No Pile, Pile Down, Pile Up
Accuracy
0.25%
Measuring Wheel Circumference
0.25 m
Mount Type
Removable Base

Description

Material Length Measuring Machine, Accuracy 0.25 Percent, Counter Location Left, Features Accommodates Easily Marked and/or Abrasive Materials (With Special Wheels), Calibration Certification on Request at Additional Cost, Measures Material Up to 24 mm (0.94 in) Thick, For Maximum Thickness 24 mm, For Pile Type No Pile, Pile Down, Pile Up, Material Travel Direction Away from the Operator, Meausuring Length - Maximum 1,199,999 in, Measuring Wheel Circumference 0.25 m, Mount Type Removable Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.