Measuring Wheel

  • Mfr # 5505E
  • Zoro # G124218678
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric/SAE
Measuring Wheel Type
Digital Measuring Wheel
Display Capacity
5
Features
Integrated Mud Scraper and Retractable Stand for Convenience in the Field, Large LCD Display Remains Crystal Clear in Direct Sunlight with a Backlight for Low-Light Conditions, Simple Pushbutton Reset and Electronic Brake for Quick Control, Telescopic Handle for Comfortable use and Compact Storage, Two Measuring Modes: Trip and Total
Batteries Required
Batteries Required (Included)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5505E
Zoro #
G124218678
UPC #
-
Country of Origin
Malaysia

Dimensions

Extended Handle Length
36 in
Wheel Diameter
1 m
Folded Length
24 in
Overall Height
36 in
Fits Chest Size
Integrated Mud Scraper and Retractable Stand for Convenience in the Field, Large LCD Display Remains Crystal Clear in Direct Sunlight with a Backlight for Low-Light Conditions, Simple Pushbutton Reset and Electronic Brake for Quick Control, Telescopic Handle for Comfortable use and Compact Storage, Two Measuring Modes: Trip and Total

Details

System of Measurement
Metric/SAE
Measuring Wheel Type
Digital Measuring Wheel
Display Capacity
5
Features
Integrated Mud Scraper and Retractable Stand for Convenience in the Field, Large LCD Display Remains Crystal Clear in Direct Sunlight with a Backlight for Low-Light Conditions, Simple Pushbutton Reset and Electronic Brake for Quick Control, Telescopic Handle for Comfortable use and Compact Storage, Two Measuring Modes: Trip and Total
Batteries Required
Batteries Required (Included)
Use Location
Outdoor
Wheel Circumference
1 m
Includes
Carry Bag
Application
Construction and Civil Engineering, Event and Facility Planning, Landscaping and Grounds Maintenance, Surveying and Inspection, Transportation and Logistics, Utilities and Infrastructure
Brake Type
Button
Measuring Units
10ths, Centimeters, Feet, Inches, Meters, Yards
Foldable
Foldable
Measuring Distance - Maximum
9,999 99/100 m
Number of Wheels
Single Wheel
Handle Type
Telescoping
Item
Measuring Wheel
Functions
Adds, Zero Reset
Handle Material
Plastic
Frame Material
Aluminum
Wheel Type
Spoked

Description

Measuring Wheel, Number of Wheels Single Wheel, Overall Height 36 in, Extended Handle Length 36 in, Folded Length 24 in, Handle Type Telescoping, Measuring Distance - Maximum 9,999 99/100 m, Measuring Units 10ths, Centimeters, Feet, Inches, Meters, Yards, Wheel Circumference 1 m, System of Measurement Metric/SAE, Tread Material Polyurethane, Wheel Type Spoked, Foldable Foldable, Use Location Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews