Zoro Homepage

Measuring Wheel, Metric Measure System

  • Mfr # 5061-511

  • Zoro # G010474157


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Application
Rail Track Measuring
Measuring Units
Decimeters, Meters
Number of Wheels
Single Wheel
Wheel Rim Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061-511
Zoro #
G010474157
UPC #
5060144881205
Country of Origin
Malaysia

Dimensions

Overall Width
6 5/16 in
Wheel Diameter
8 1/2 in
Overall Height
970 mm

Details

Item
Measuring Wheel
Includes
Carrying Case
Application
Rail Track Measuring
Measuring Units
Decimeters, Meters
Number of Wheels
Single Wheel
Wheel Rim Material
Metal
Frame Material
Metal
Functions
Adds, Subtracts
Display Capacity
5
Tread Material
Polyurethane
System of Measurement
Metric
Measuring Distance - Maximum
99,999 m
Use Location
Outdoor
Measuring Wheel Type
Mechanical Measuring Wheel

Description

Measuring Wheel, Number of Wheels Single Wheel, Overall Height 970 mm, Measuring Distance - Maximum 99,999 m, Measuring Units Decimeters, Meters, System of Measurement Metric, Tread Material Polyurethane, Use Location Outdoor, Application Rail Track Measuring, Display Capacity 5, Frame Material Metal, Functions Adds, Subtracts, Includes Carrying Case, Measuring Wheel Type Mechanical Measuring Wheel, Overall Width 6 5/16 in, Wheel Diameter 8 1/2 in, Wheel Rim Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.