Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Wheel, SAE Measure System

  • Mfr # 5061-519

  • Zoro # G110474163


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Application
Rail Track Measuring
Measuring Units
Feet, Inches
Wheel Rim Material
Metal
Measuring Wheel Type
Mechanical Measuring Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061-519
Zoro #
G110474163
UPC #
5060144884572
Country of Origin
Malaysia

Dimensions

Overall Height
970 mm
Overall Width
6 5/16 in
Wheel Diameter
8 1/2 in

Details

Item
Measuring Wheel
Includes
Carrying Case
Application
Rail Track Measuring
Measuring Units
Feet, Inches
Wheel Rim Material
Metal
Measuring Wheel Type
Mechanical Measuring Wheel
Number of Wheels
Single Wheel
Tread Material
Polyurethane
Use Location
Outdoor
Functions
Adds, Subtracts
Frame Material
Metal
System of Measurement
SAE
Display Capacity
5
Measuring Distance - Maximum
99,999 ft

Description

Measuring Wheel, Number of Wheels Single Wheel, Overall Height 970 mm, Measuring Distance - Maximum 99,999 ft, Measuring Units Feet, Inches, System of Measurement SAE, Tread Material Polyurethane, Use Location Outdoor, Application Rail Track Measuring, Display Capacity 5, Frame Material Metal, Functions Adds, Subtracts, Includes Carrying Case, Measuring Wheel Type Mechanical Measuring Wheel, Overall Width 6 5/16 in, Wheel Diameter 8 1/2 in, Wheel Rim Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.