Mechanical Length Measuring Unit
- Mfr # 2401-12MFMG
- Zoro # G924218588
product price:Â
$
687.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Wheels
Single Wheel
Wheel Circumference
13 3/25 m
Measuring Units
Meters
Number of Digits
6
Wheel Diameter
4 177/1000 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2401-12MFMG
- Zoro #
- G924218588
- UPC #
- -
- Country of Origin
- Malaysia
- Number of Wheels
- Single Wheel
- Wheel Circumference
- 13 3/25 m
- Measuring Units
- Meters
- Number of Digits
- 6
- Item
- Mechanical Length Measuring Unit
- System of Measurement
- Metric/SAE
- Accuracy
- +/-0.25 %
- Wheel Tread Material
- Rubber
- Counter Location
- Left
Dimensions
- Wheel Diameter
- 4 177/1000 m
- Digit Height
- 6.4 mm
Description
Mechanical Length Measuring Unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.