Mechanical Length Measuring Unit
- Mfr # 2401-54MFG
- Zoro # G524218391
product price:Â
$
747.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Digit Height
6.4 mm
Number of Digits
6
Wheel Circumference
12 in
Accuracy
+/-0.25 %
System of Measurement
Metric/SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2401-54MFG
- Zoro #
- G524218391
- UPC #
- -
- Country of Origin
- Malaysia
- Number of Digits
- 6
- Wheel Circumference
- 12 in
- Accuracy
- +/-0.25 %
- System of Measurement
- Metric/SAE
- Measuring Units
- Feet, Inches
- Item
- Mechanical Length Measuring Unit
- Number of Wheels
- Single Wheel
- Counter Location
- Left
- Wheel Tread Material
- Aluminum
Dimensions
- Digit Height
- 6.4 mm
- Wheel Diameter
- 3 41/50 in
Description
Mechanical Length Measuring Unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.