Shop TRUMETER
See all product information
Create Account
Mechanical Totalizing Counter
- Mfr # 3602-003TC
- Zoro # G524146984
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Features
Standards
REACH, RoHS, WEEE
Mechanism Rotation
Left Hand Top Coming, Right Hand Top Coming
Background Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3602-003TC
- Zoro #
- G524146984
- UPC #
- 5060144884206
- Country of Origin
- Malaysia
- Item
- Counter
- Features
- Standards
- REACH, RoHS, WEEE
- Mechanism Rotation
- Left Hand Top Coming, Right Hand Top Coming
- Background Color
- Black
- Includes Mounting Hardware
- Not Included
- Counts per Second - Maximum
- 50
- Digit Color
- White
- Housing Material
- Plastic
- Includes
- Double Drive with Wing Bushing
- Number of Digits
- 6
- Reset Type
- Lever
- Input Mechanism
- Rotary
- Measuring Units
- No Measuring Units
- Operation
- Mechanical
- Counter Display Type
- Analog
Dimensions
- Overall Height
- 2 in
- Overall Depth
- 2 5/8 in
- Overall Width
- 6 5/8 in
Description
Counter, Number of Digits 6, Reset Type Lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.