Shop TRUMETER
See all product information
Create Account
Mechanical Totalizing Counter
- Mfr # 3602-100TC
- Zoro # G424146824
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Input Mechanism
Rotary
Operation
Mechanical
Counts per Second - Maximum
50
Measuring Units
No Measuring Units
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3602-100TC
- Zoro #
- G424146824
- UPC #
- 5060144889447
- Country of Origin
- Malaysia
- Item
- Counter
- Input Mechanism
- Rotary
- Operation
- Mechanical
- Counts per Second - Maximum
- 50
- Measuring Units
- No Measuring Units
- Housing Material
- Plastic
- Mechanism Rotation
- Left Hand Top Coming, Right Hand Top Coming
- Background Color
- Black
- Features
- Standards
- REACH, RoHS, WEEE
- Digit Color
- White
- Reset Type
- Lever
- Includes
- Double Drive with Wing Bushing
- Counter Display Type
- Analog
- Includes Mounting Hardware
- Not Included
- Number of Digits
- 6
Dimensions
- Overall Height
- 2 in
- Overall Width
- 6 5/8 in
- Overall Depth
- 2 5/8 in
Description
Counter, Number of Digits 6, Reset Type Lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.