Mechanical Totalizing Counter
- Mfr # 3602-134TC
- Zoro # G924146942
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Counter Display Type
Analog
Input Mechanism
Rotary
Counts per Second - Maximum
50
Measuring Units
Yards
Number of Digits
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3602-134TC
- Zoro #
- G924146942
- UPC #
- 5060144884442
- Country of Origin
- Malaysia
- Item
- Counter
- Counter Display Type
- Analog
- Input Mechanism
- Rotary
- Counts per Second - Maximum
- 50
- Measuring Units
- Yards
- Number of Digits
- 6
- Includes Mounting Hardware
- Not Included
- Features
- Digit Color
- White
- Standards
- REACH, RoHS, WEEE
- Operation
- Mechanical
- Includes
- Double Drive with Wing Bushing
- Reset Type
- Lever
- Mechanism Rotation
- Left Hand Top Coming, Right Hand Top Coming
- Background Color
- Black
- Housing Material
- Plastic
Dimensions
- Overall Width
- 6 5/8 in
- Overall Height
- 2 in
- Overall Depth
- 2 5/8 in
Description
Counter, Number of Digits 6, Reset Type Lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.