Mechanical Totalizing Counter
- Mfr # 3602-191TC
- Zoro # G224146734
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Number of Digits
6
Digit Color
White
Reset Type
Lever
Overall Width
6 5/8 in
Input Mechanism
Rotary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3602-191TC
- Zoro #
- G224146734
- UPC #
- 5060144882431
- Country of Origin
- Malaysia
- Item
- Counter
- Number of Digits
- 6
- Digit Color
- White
- Reset Type
- Lever
- Input Mechanism
- Rotary
- Counts per Second - Maximum
- 50
- Mechanism Rotation
- Left Hand Top Coming, Right Hand Top Coming
- Includes Mounting Hardware
- Not Included
- Operation
- Mechanical
- Includes
- Double Drive with Wing Bushing
- Features
- Standards
- REACH, RoHS, WEEE
- Background Color
- Black
- Measuring Units
- Meters
- Housing Material
- Plastic
- Counter Display Type
- Analog
Dimensions
- Overall Width
- 6 5/8 in
- Overall Depth
- 2 5/8 in
- Overall Height
- 2 in
Description
Counter, Number of Digits 6, Reset Type Lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.