Mechanical Totalizing Counter
- Mfr # 3602-193TG
- Zoro # G524146564
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 5/8 in
Mechanism Rotation
Left Hand Top Going, Right Hand Top Going
Input Mechanism
Rotary
Number of Digits
6
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3602-193TG
- Zoro #
- G524146564
- UPC #
- 5060144882400
- Country of Origin
- Malaysia
- Item
- Counter
- Mechanism Rotation
- Left Hand Top Going, Right Hand Top Going
- Input Mechanism
- Rotary
- Number of Digits
- 6
- Housing Material
- Plastic
- Reset Type
- Lever
- Includes
- Double Drive with Wing Bushing
- Measuring Units
- Meters
- Counter Display Type
- Analog
- Features
- Digit Color
- White
- Counts per Second - Maximum
- 50
- Includes Mounting Hardware
- Not Included
- Background Color
- Black
- Standards
- REACH, RoHS, WEEE
- Operation
- Mechanical
Dimensions
- Overall Width
- 6 5/8 in
- Overall Height
- 2 in
- Overall Depth
- 2 5/8 in
Description
Counter, Number of Digits 6, Reset Type Lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.