Shop TRUMETER
See all product information
Create Account
Multi Purpose Surface Length Measuring M
- Mfr # 2620-DD250
- Zoro # G324218461
product price:Â
$
1,699.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
+/-1 %
Number of Digits
6
Wheel Circumference
19 137/200 in
Wheel Diameter
6 133/500 in
Number of Wheels
Single Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2620-DD250
- Zoro #
- G324218461
- UPC #
- -
- Country of Origin
- Malaysia
- Accuracy
- +/-1 %
- Number of Digits
- 6
- Wheel Circumference
- 19 137/200 in
- Item
- Multi Purpose Surface Length Measuring Machine
- Number of Wheels
- Single Wheel
- System of Measurement
- Metric/SAE
- Wheel Tread Material
- Rubber
- Measuring Units
- 100ths, 10ths, 8ths, Centimeters, Continuous Inches, Decimeters, Feet, Inches, Meters, Yards
Dimensions
- Wheel Diameter
- 6 133/500 in
- Digit Height
- 6.4 mm
Description
Multi Purpose Surface Length Measuring M
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.