Shop TRUMETER
See all product information
Create Account
Network Gateway
- Mfr # APM-IOT-GATEWAY
- Zoro # G124218821
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Series
APM Gateway
Maximum Ambient Temperature
140 Degrees F
Overall Depth
1 1/10 in
Protection Features
IP20
Application
Remote Monitoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APM-IOT-GATEWAY
- Zoro #
- G124218821
- UPC #
- -
- Country of Origin
- Malaysia
- Series
- APM Gateway
- Maximum Ambient Temperature
- 140 Degrees F
- Protection Features
- IP20
- Application
- Remote Monitoring
- Minimum Ambient Temperature
- -4 Degrees F
- Number of Digital Inputs
- 4
- Operating Voltage
- 12 to 24V AC/DC
- Number of Digital Outputs
- 4
- Transmission Rate
- 100 MBps
- Maximum Current Load Per Output
- 500 mA
- Communication Interface
- Modbus TCP
- Standards
- CE, RoHS
- Item
- Network Gateway
- Electrical Connection Type
- Wire Leads
- Network Port Number of Poles
- 1
- Power Connector Type
- Screw Terminal
- IO-Link Port Number of Poles
- 4
- Transmission Type
- 2
- Power Connector Number of Poles
- 1
- Network Port Connector Type
- RJ45
Dimensions
- Overall Depth
- 1 1/10 in
- Overall Width
- 6 3/10 in
- Overall Height
- 4 1/2 in
Description
Network Gateway, Application Remote Monitoring, Communication Interface Modbus TCP, Electrical Connection Type Wire Leads, Maximum Ambient Temperature 140 Degrees F, Maximum Current Load Per Output 500 mA, Minimum Ambient Temperature -4 Degrees F, Number of Digital Inputs 4, Number of Digital Outputs 4, Operating Voltage 12 to 24V AC/DC, Protection Features IP20, Standards CE, RoHS, Transmission Rate 100 MBps, Transmission Type 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.