Panel Meter
- Mfr # 52U0
- Zoro # G124146643
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
12, 4
IP Rating
IP65
Overall Width
1 7/8 in
Number of Digits
6
Output Type
Relay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52U0
- Zoro #
- G124146643
- UPC #
- 5061089361715
- Country of Origin
- Germany
- Item
- Panel Meter
- NEMA Enclosure Rating
- 12, 4
- IP Rating
- IP65
- Number of Digits
- 6
- Output Type
- Relay
- Reset Type
- Push Button, Remote Signal
- Output Rating
- 5A @ 260VAC/30VDC 1300VA/150W
- Terminal Connection Type
- Screw Terminals
- DC Input Voltage - Minimum
- 10 V DC
- Preset Type
- Dual Preset
- DC Input Voltage - Maximum
- 30 V DC
- Mounting Style
- Panel
- Product Type
- Counter/Timer/Totalizer/Process Meter
- Background Color
- Gray
- Counter Display Type
- LED
- Counts per Second - Maximum
- 10,000
- Digit Color
- Black
Dimensions
- Overall Width
- 1 7/8 in
- Overall Depth
- 2 5/16 in
- Overall Height
- 15/16 in
- Digit Height - Minimum
- 0.16 in
- Digit Height - Maximum
- 0.32 in
- Cutout DIN Size
- 1/32
Description
Panel Meter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.