Zoro Homepage

PROCESS, SHUNT, MOD TCP/IP Panel Meter

  • Mfr # APM-MAX-M23-NU-4B

  • Zoro # G011444876


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.005
IP Rating
Nema 4 & 12 (UL 50) with IP65
Output Rating
2 digital, 1 analog (4-20mA)
Standards
UL, cUL, CE
Depth
1.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APM-MAX-M23-NU-4B
Zoro #
G011444876
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
1.76 in
Length
2.54 in
Width
4.27 in
Character Height
0.57 in

Details

Accuracy
0.005
IP Rating
Nema 4 & 12 (UL 50) with IP65
Output Rating
2 digital, 1 analog (4-20mA)
Standards
UL, cUL, CE
Temp. Range
+14°F to +140°F
Number of Digits
4
Mounting
Panel, Square
Color
Black
Voltage
100–240VAC / 50-60Hz
Input
0-10VDC; 0-50mA DC; 0-400Hz
Communications
Modbus TCP/IP and Modbus RTU
Cut Out
2.7 in sq., 3.8 in dia.
Terminations
Terminal block
LCD Type
Negative (color-changing figures)
Display Type
LCD

Description

Trumeter APM-MAX Series, programmable 0-50mA, 0-10 VDC input, negative backlit LCD programmable to 256 colors, 2 digital and 1 analog programmable outputs, 100-240 VAC operating voltage, Modbus RTU and TCP/IP, 102mm x 102mm panel mount.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.