Signal Conditioner
- Mfr # SC-M2-DIN
- Zoro # G324146573
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
DIN Rail
Input Current - Maximum
5 A
Power Required - Maximum
240V AC
Input Voltage - Minimum
0 V AC/DC
Input Current - Minimum
0.25 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-M2-DIN
- Zoro #
- G324146573
- UPC #
- 5061089360091
- Country of Origin
- Malaysia
- Item
- Signal Conditioner
- Mounting Style
- DIN Rail
- Input Current - Maximum
- 5 A
- Power Required - Maximum
- 240V AC
- Input Voltage - Minimum
- 0 V AC/DC
- Input Current - Minimum
- 0.25 A
- Features
- Output Current - Maximum
- 20 mA
- Power Required - Minimum
- 100V AC
- Output Current - Minimum
- 4 mA
- Output Voltage - Maximum
- 34 V
- Input Voltage - Maximum
- 600 V AC/DC
- Number of Channels
- 2
Dimensions
- Overall Depth
- 61 mm
- Overall Width
- 72 mm
- Overall Height
- 72 mm
- Manufacturers Warranty Length
- 3 yr
Description
Signal Conditioner, Mounting Style DIN Rail, Manufacturers Warranty Length 3 yr, Number of Channels 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.