Zoro Homepage

Time Delay Relay, 12 to 240V AC/DC

  • Mfr # TS08

  • Zoro # G622838866


product price: $53.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS08
Zoro #
G622838866
UPC #
5061089360275
Country of Origin
India

Description

Time Delay Relay, Adjustment Method Analog Dial, Base Shape Square, Coil Voltage 12 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 8 A @240 VAC, Contact Rating (DC) 5 A @ 24 VDC, Current Rating 8 A, Number of Delay Functions 11, Delay Function Asymmetric OFF/ON, Asymmetric ON/OFF, Electrical Connection Screw, Flat Pin Width Not Applicable, IP Rating IP20, IP30, IP40, Input Voltage 12 to 240V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.