Zoro Homepage

Time Delay Relay, 12 to 240V AC/DC

  • Mfr # TS09

  • Zoro # G022838855


product price: $58.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS09
Zoro #
G022838855
UPC #
5061089360282
Country of Origin
India

Description

Time Delay Relay, Adjustment Method Analog Dial, Base Shape Square, Coil Voltage 12 to 240V AC/DC, Contact Form DPDT, Contact Rating (AC) 8 A @240 VAC, Contact Rating (DC) 5 A @ 24 VDC, Current Rating 8 A, Number of Delay Functions 2, Delay Function Accumulative Delay on Signal, Cyclic OFF/ON, Cyclic ON/OFF, Impulse ON/OFF, Interval, Leading Edge Bi-State, Leading Edge Impulse, ON Delay, Signal OFF/ON, Signal ON Delay, Trailing Edge Impulse, Electrical Connection Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.